Features and Specifications:
- Watt: 150W
- Voltage: 24V
- Type: halogen with dome
- Manufactured under ISO 9001 Quality Control Standards
Product Details
| Type | Microscope Accessories |
| Light Source | Halogen |
| Package Quantity | 1 |
| Description | 24V 150W Halogen Bulb |
| Manufacturers Part Number | BHD-24V150W |
| Accessory Type | Bulb |
| For Use With | HL150 and HL250 Series Fiber Optic Illuminators |
| Light Power | 150W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |