Features & Specifications:
- Watt: 15W
- Voltage: 12V
- Type: halogen with dome
- Manufactured under ISO 9001 Quality Control Standards
Product Details
| Type | Microscope Accessories |
| Light Source | Halogen |
| Package Quantity | 1 |
| Description | 12V 15W Halogen Bulb with Dome |
| Manufacturers Part Number | BHD-12V15W |
| Accessory Type | Bulb |
| For Use With | B370 Series, SM-2 Series, SW-2 Series, T370 Series, ZM-2 Series |
| Light Power | 15W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |