This 100W solar panel powers the outdoor LED fixtures. It comes with a 650WH battery. This product has a manufacturer warranty of 1 year.
eLEDing® 100W Solar Panel Off-Grid Power Generator 650WH Lithium Battery Dual 12/48VDC Output
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,299.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 27 in |
| Depth | 27 |
| Height | 45 in |
| Weight | 60 lbs |
Product Details
| Battery Type | Lithium Polymer |
| Charging Time | 5 - 6 Hours |
| Mounting Hardware | Yes |
| Type | Solar Panel With Camera |
| Average Life | 10+ years hr |
| Color | Gray |
| Power Source | Solar |
| Mounting Location | Pole, Wall, Ground |
| Wattage | 100 W |
| Made in the USA | No |
| Material | Aluminum |
| Description | Solar Panel with 650WH Battery |
| Manufacturers Part Number | EE8100W-POE650 |
| Bulb Type | Integrated LED |
| Grade | Heavy Duty |
| Brand | eLEDing |
Warranty
| Warranty | 2 yr |