Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3128512

MPN #: EE-LD-SFL-10WP

Eleding® 160 Degree PIR Activated Outdoor Integrated LED 5-in-1 Flood Light, 10W, 1100 LM

Product Description
Eleding®, EE-LD-SFL Series, provides a combination of affordable solar powered illumination with outstanding high-quality PC enclosure system. It is a self-contained light with quick DIY and unique one-step power-on with customer-friendly mountable and portable functionality allow users to enjoy an adjustment-free application. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 30 LED(EE-LD-SFL-10WP) illumination is the equivalent of up to an 100W (EE-LD-SFL-10WP) standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.

Features:
  • Affordable price with long operating life cycles, quick mounting or carry on for remote location & easy set-up features
  • Five in One multi functions: Wall Mount, Wall Hanging, Stand-able, Portable, Pole Mount
  • Provides continuous illumination for more than 12Hrs
  • Bracket 360°adjustable, light panel 135° adjustable, fully realize your perspective of different lighting requirement
  • Digital PIR sensor detective against human movement, wide angle 160° detective, 30ft distance, high sensitivity
  • High performance lithium battery, bigger capacity brings longer lifespan, also with over-charge and over-discharge protection, safe, durable and replaceable
  • High quality mono-crystalline silicon solar panel, high conversion solar photo electricity, 20 years lifespan
  • The light provides a true dusk to dawn illuminating profile all night long
  • Durable design with die-casting aluminum fixture, polycarbonate lens and IP65 rating for outdoor and indoor use.
  • It offers year-round unlimited practical uses for residential, commercial, recreational and portability as working light with mode 2


PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time4 to 6 hrs
Average Life50000 hr
Color Temperature5000 K
ColorBlack
Number of Lights1
Power SourceSolar
Mounting LocationWall, Pole
Package Quantity1
Bulb TypeLED
SensorYes
Lumens1100
BrandeLEDing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC & CE