eLEDing's EE805W56-WP, is one of the most cost effective and user-friendly solar light in eLEDing® product line. EE805W56 provides a combination of affordable solar-driven, all-light-long illumination with outstanding all-year-round performance. EE805W56 is a self-contained light with a quick DIY effort that only requires a one-step setup procedure without the need to change the battery and adjust the settings. This lightweight unit is particularly designed for simple operation in the outdoor environment. This unit will provide a true dusk-to-dawn moonlight illuminating profile all night long if no motion has been detected. Once it detects motion, the light will come up to full brightness. Its 56 LED daylight illumination is equivalent to a 50+ W standard bulb. It's particularly useful for all types of residential, business, and recreational applications, and even used as portable backup lighting during AC power outages or with limited power supply. This product has a warranty of 1 year.
eLEDing® Solar Mini UFO LED Flood Light w/ Motion Sensing Dusk To Dawn Illumination, Pure White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7.5 in |
| Depth | 7.5 |
| Height | 9 in |
| Weight | 1 |
| Number of LED Bulbs | 56 |
Product Details
| Mounting Hardware | Yes |
| Charging Time | 5 - 6 Hours |
| For Use With | Residential, Business And Recreational Applications |
| Power Source | Solar |
| Mounting Location | Flat And Stable Surface |
| Wattage | 1 W |
| Run Time | 40+ Hours |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Made in the USA | No |
| Degree of Protection | IP65 |
| Manufacturers Part Number | EE805W56-WP |
| Lumens | 500+ |
| Brand | eLEDing |
| Battery Type | Lithium |
| Type | Mini UFO Flood Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | White |
| Number of Lights | 1 |
| Lamp Code | LED |
| Voltage | 3.7 V |
| Package Quantity | 1 |
| Description | Solar Powered Mini UFO LED Flood Light |
| Sensor | ePIR |
| Bulb Type | Integrated LED |
Warranty
| Warranty | 1 yr |