3M 101+ Value Masking Tape, 1-7/8"W x 60-1/8 Yards, 5.1 Mil, Tan - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape ideal for marking, temporary holding, wrapping and sealing that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. Designed to perform best indoors, tape unwinds from the roll smoothly for easy control, preventing shredding and splintering. The rubber adhesive sticks instantly to paper, metal, wood plastic, glass, painted and other clean surfaces and resists lifting or curling. Conforms around corners, over contours and on irregular surfaces. After the job is done, the strong paper backing resists unwanted tearing and slivering during tape removal. Recommended for light bundling, temporary labeling, overwrapping, hanging temporary signage and more.
PRICE
$177.60 Sold in packages of 24 / $7.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/8 |
| Width | 1-7/8 |
| Thickness | 5-1/8 mil |
Product Details
| Type | General Purpose |
| Material | Crepe Paper |
| Package Quantity | 24 |
| Color | White |
| Series | 101 |
| Manufacturers Part Number | 7100293677 |
| Tape Duty | General Purpose Grade |
| Brand | 3M |