Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939554

MPN #: 100743

Shurtape® Colonial Premium Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36

Product Description
Premium grade, high adhesion masking tape for use in industrial and automotive paint applications that do not require the use of a bake oven, and can also be used for general purpose masking applications that demand a premium performance tape. Colonial® masking tape is formulated with a rubber-based adhesive and flexible backing, making it highly durable for use on rough surfaces and in temperatures up to 200 F.

Features
  • Premium grade masking tape
  • High adhesion
  • Easy to unwind
  • Good quick stick
  • Conformable
  • High tensile strength
  • Resistant to water, solvents and oil
  • Flexible crepe paper backing
  • Rubber-based adhesive


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width15/16 in
Thickness6.4 mils mil
Tensile Strength24
Core Size3 in

Product Details

TypePainter's Tape
ColorNatural
SeriesCOL 00
Tape DutyPremium Grade
Service Temperature Range50 F - 200 F
MaterialCrepe paper
Package Quantity36
Manufacturers Part Number100743
Percent Elongation9%
BrandShurtape

Warranty

Warranty1 Year Limited