Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211262

MPN #: 7100293675

3M™ 101+ Value Masking Tape, 15/16"W x 60-1/8 Yds., 5.1 Mil, Tan - Pkg Qty 36

Product Description
3M™ Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
3M™ Value Masking Tape 101+ remains in place around corners and over contoured surfaces. Our rubber adhesive sticks instantly to paper, metal, wood plastic, glass, painted, and other clean surfaces and resists lifting or curling. Designed to perform best indoors, this tape comes off the roll smoothly for easy control. And after the job is done, the strong paper backing resists unwanted tearing and slivering when removing, minimizing potential frustration.

What is Masking Tape
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Our masking tapes adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
A masking tape should specify what surfaces it will stick to and the interval over which it will remove cleanly. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, sealing, temporary repairs, lane marking, splicing and surface protection. The classic crepe paper masking tape is a light tan color, but our masking tapes come in a variety of colors and formulations to meet general and specific applications. A roll of masking tape is a basic toolbox or supply room item in construction, warehousing, military, marine, shipping, automotive aftermarket, e-commerce, general manufacturing and retail industries.

Features:
  • Cost effective solution for indoor light-duty applications
  • Crepe paper backing provides easy tearing
  • Provides conformability on irregular surfaces and around corners
  • Hand tearable and sliver resistance with one piece removal for easy use
  • Ideal for marking, temporary holding, wrapping and sealing
Recommended Applications:
  • Light bundling
  • Temporary labeling
  • Overwrapping
  • Hanging temporary signage
  • Splicing
  • Masking


PRICE
$128.52  Sold in packages of 36 / $3.57 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16
Thickness5-1/8 mil
Tensile Strength22

Product Details

TypeGeneral Purpose
ColorWhite
Series101
Tape DutyGeneral Purpose Grade
MaterialCrepe Paper
Package Quantity36
Manufacturers Part Number7100293675
Percent Elongation9
Brand3M