Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211346

MPN #: 7100245640

3M™ 2214 Paper Masking Tape, 1/2"W x 60-1/8 Yds., 5.4 Mil, Tan - Pkg Qty 18432

Product Description
3M™ Paper Masking Tape 2214 is a cost-effective, crepe paper backed tape that holds, bundles, seals and performs other light duty taping jobs where a pressure sensitive tape is needed. This tape tears easily from the roll by hand, sticks confidently, and can be removed conveniently and quickly.

Excellent for temporary use, 3M™ Paper Masking Tape 2214 is an everyday-use, crepe-paper masking tape ideally suited for general indoor use and paint masking. Its rubber adhesive sticks instantly to paper, metal, wood plastic, glass, painted and other clean surfaces while resisting lifting or curling. In paint masking applications, it can withstand use in temperatures up to 200°F/93°C for up to 30 minutes work time.

Features:
  • Cost effective solution for indoor, light-duty applications
  • Low tack rubber adhesive provides a quick, temporary stick to a variety of surfaces
  • Ideal for marking, temporary holding, bundling, non-critical paint masking, labeling, attaching, wrapping and sealing
  • Ideal for use on sensitive surfaces
What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

PRICE
$60,825.60  Sold in packages of 18432 / $3.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 95 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width1/2
Thickness5.4 mil
Tensile Strength23

Product Details

TypeGeneral Purpose
ColorWhite
Series2214
Tape DutyGeneral Purpose Grade
MaterialCrepe paper
Package Quantity72
Manufacturers Part Number7100245640
Percent Elongation10
Brand3M