Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211288

MPN #: 7000048397

Scotch® 214 High Performance Masking Tape, 2"W x 60 Yards, 5.8 Mil, Tan - Pkg Qty 24

Product Description
Scotch® High Temperature Masking Tape 214 was designed specifically to be one of the few tapes that can be used on copper, silver and other metals. The heavy crepe paper backing is treated to provide excellent stain resistance, and the adhesive can be used on most treated metals due to the firmness of its adhesive. This tape has proven to not tarnish copper or brass, or stain metals.

Top-Notch Performance on Treated Metals in High Heat
Scotch® High Temperature Masking Tape 214 has proven to perform very well in high heat applications, and on stain sensitive surfaces including copper, silver, other metals, and white paints. It generally removes cleanly following bake cycles up to 350°F/177°C for 30 minutes. The crepe paper backing tears easily, and offers moderate conformability, and lifts off cleanly. The synthetic rubber adhesive also bonds well to paper, metal, wood, and painted surfaces to resist lifting and curling. Under normal operating conditions, the tape features one-piece removal and is sliver resistant.

What is Masking Tape
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Features:
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
  • Synthetic rubber adhesive has moderate adhesion and high heat resistance
  • Crepe paper backing provides easy hand tearing
Recommended Applications:
  • Applications involving sensitive metals and delicate surfaces
  • High temperature bake cycles


PRICE
$5,278.80  Sold in packages of 24 / $219.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2
Thickness5.8 mil
Tensile Strength27

Product Details

TypeHigh Performance
ColorWhite
Series214
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity24
Manufacturers Part Number7000048397
Percent Elongation10
BrandScotch