3M 201+ General Use Masking Tape, 5-11/16"W x 60-1/8 Yds., 4.4 Mil, Tan - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
3M General Use Masking Tape 201+ was designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Your Go-To Tape, using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. Our crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal.
What is Masking Tape?, Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Our masking tapes adhere well, resist solvents or water from paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
A masking tape should specify what surfaces it will stick to and the interval over which it will remove cleanly. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, Identifying, Packaging, sealing, temporary repairs, lane marking, splicing and surface protection. The classic crepe paper masking tape is a light tan color A roll of masking tape is a basic toolbox or supply room item in construction, warehousing, military, marine, shipping, automotive aftermarket, e-commerce, general manufacturing and retail industries.
Your Go-To Tape, using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. Our crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. 3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal.
What is Masking Tape?, Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Our masking tapes adhere well, resist solvents or water from paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
A masking tape should specify what surfaces it will stick to and the interval over which it will remove cleanly. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, Identifying, Packaging, sealing, temporary repairs, lane marking, splicing and surface protection. The classic crepe paper masking tape is a light tan color A roll of masking tape is a basic toolbox or supply room item in construction, warehousing, military, marine, shipping, automotive aftermarket, e-commerce, general manufacturing and retail industries.
PRICE
$223.60 Sold in packages of 8 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/8 |
| Width | 5-11/16 |
| Thickness | 4.4 mil |
| Tensile Strength | 19 |
Product Details
| Type | General Purpose |
| Color | White |
| Series | 201 |
| Tape Duty | General Purpose Grade |
| Material | Crepe Paper |
| Package Quantity | 8 |
| Manufacturers Part Number | 7100031484 |
| Percent Elongation | 8 |
| Brand | 3M |