SANI-LAV 1010 Strainer Assembly With Basket
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty stainless steel strainer with basket. Fits 2" to 2-1/2" openings.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Depth | 4 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Description | Strainer Assembly With Basket |
| Manufacturers Part Number | 1010 |
| Brand | Sani-Lav |