The Model 1020 MONSTER BOX® Cabinet is a superior locking tool cabinet measuring 66 inches wide and 30 inches deep. With a capacity of 57 cubic feet, the industrial cabinet includes four full-width shelves in an open design, which allows for unbeatable storage and easy organization. This upright metal tool cabinet also boasts a 4-point crane lift system with center-point rigging and a low center of gravity for optimal stability and safer hoisting than two-point or bar lift systems. A superior choice for secure storage on the job, at the shop, or in the plant, the tool storage cabinet's weather-sealed doors protect your investment, while the heavy-duty, tubular steel frame and powder-coat finish ensure long-term durability and corrosion resistance. This tool box cabinet also boasts an integrated recessed lock that is the only UL-rated, drill-resistant, weather-resistant lock in the jobsite category. In fact, the tool cabinet's unbeatable security is virtually impervious to drilling and pry-in.
Knaack 1020 Monster Box™ Cabinet, 52 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 54-1/2 in |
| Weight | 400 lbs |
| Usable Volume | 52 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 1020 |
| Brand | Knaack |
Related Products
Features and benefits: 20% more capacity than 540 series Soft close slides – helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: resistant to hydraulic fluids, oils, greases, and skydrol 450 lbs per caster capacity for 1,800 lbs of heavy duty high mileage operation 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Ergonomic metal side handle for easy gripping and handling Full extension drawers providing easy ...
PLANZBOARD™ is a dedicated and versatile mobile planning station designed for construction and jobsites. Patent Pending Multi-mode tabletop design that transforms the standard drawings/plans reviewing station to a collaborative meeting/review station, a mobile whiteboard for planning meetings, and a mobile signage station. 16-gauge steel construction with the powder coat finish and designed w/ heavy duty locking hinges for ease of use and durability.
Rousseau Metal R5GHG-3005 10 Drawer Mobile Multi-Drawer Cabinet - 48"Wx27"Dx37-1/2"H w/Divider and Lock, Beige This Multi-Drawer Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 10 drawers of different heights - (6) 4" (4) 6". Beige finish. 48"Wx27"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
20% more capacity than 540 series Soft close slides helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Full extension drawers providing easy access to stored items Includes drawer liners