- Material: Rubber
- Size: 1" Nps Drain
Allpoints 1021039 Stopper (1", Rubber) For Standard Keil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.88
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1860-2010-3000 |
| Type | Faucet Parts |
| Material | Rubber |
| Description | Rubber Stopper |
| Brand | Standard Keil |