- Color: White
- Material: Cast Iron
- Length: 8 7/8" | 225 Mm
- Width: 8 7/8" | 225 Mm
- Coating: Enamel
- Thickness: 1" | 25 Mm
Allpoints 1171342 Drain Grate, Flr Sink, Ful, 8-7/8 For Zurn Industries, Llc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Mounting Location | Floor |
| Material | Cast Iron |
| Description | Floor Sink Drain Grate |
| Manufacturers Part Number | JP2375-F |
| For Use With | FD2375 |
| Brand | Zurn |