- Material: Brass
- Size: 7" Drain | 178 mm Drain
- Outer Diameter: 6 7/16" | 164 mm
- Includes: Screws
- Screw Centers: 5" | 127 mm
Allpoints 1021082 Drain Grate, Floor (7")
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1021082 |
| Type | Drains |
| Brand | AllPoints |