Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947983

MPN #: 1021109

Allpoints 1021109 Strainer, Drain, 7.75X.75, Aluminum

Product Description
  • Material: Aluminum
  • Length: 7 3/4"
  • Width: 7 3/4"
  • Height: 3/4" Lip
PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021109
TypeDrains
BrandAllPoints