Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950814

MPN #: 1021171

Allpoints 1021171 Drain Lock, Floor, 3.5", Rd, Smith

Product Description
  • Color: Black
  • Material: Bronze Plate
  • Outer Diameter: 4 3/4" | 121 mm
  • Plating: Nickel-Plated
  • Type: Fits 3.5" (76mm) Drain Opening | Tamperproof Design
  • Eliminates Unauthorized Removal
  • Depth: 2" | 51 mm
  • Note: Installed Or Removed By #45 Torx Scr
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021171
TypeDrains
BrandAllPoints