Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AllPoints

Model # :WBB2950730

MPN #: 1021167

Allpoints 1021167 Drain Lock, Floor Sink, 4", T45

Product Description
  • Material: Stainless Steel
  • Outer Diameter: 4 3/8" | 111 mm
  • Includes: #45 (T-45) Tamperproof Torx Screws
  • Type: Hybrid
  • Depth: 2" | 51 mm
  • Note: Use Fmp# 142-1605 Screwdriver To Install/Remove
  • Nsf Certified: Y
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021167
TypeDrains
BrandAllPoints