- Material: Stainless Steel
- Length: 5 3/4" | 146 mm
- Width: 7 1/2" | 191 mm
- Includes: (3) Oval Openings
- Depth: 2 3/8" | 60 mm
Allpoints 1031034 Shield, Heat, Thermdyn Cast For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 22A168 |
| Type | Fryer Parts |
| Brand | Ultrafryer |