Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2948911

MPN #: 55462

Allpoints 2241083 Shield, Blade, Easy Tomato Slcr For Nemco

Product Description
    Material: Steel
  • Width: 4 1/4" | 108 Mm
  • Height: 3 1/2" | 89 Mm
  • Depth: 2 5/8" | 67 Mm
  • Centers: 3" | 76 Mm
PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55462
TypeParts
BrandNemco