Brady® Stop For Pedestrians Sign w/Base, 14" X 40", Fluorescent Yellow Green
Write a Review
|
Questions & Answers (0)
Product Description
Durable Reflective Aluminum is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40° F to 176° F.
PRICE
$289.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/16 in |
| Height | 40 in |
| Weight | 33 lbs |
| Thickness | 2 mil |
Product Details
| Sign Shape | Rectangle |
| Type | Pedestrians Sign |
| Sign Legend | Stop For Pedestrians Sign, Pedestrian & Crosswalk Signs |
| Color | Yellow |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Stop For Pedestrians Sign w/Base |
| Manufacturers Part Number | 103709 |
| Brand | Brady |