Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145971

MPN #: LVHR563XVE

AccuformNMC™ This Vehicle Makes Sudden And Frequent Stops Sign, Dura-Vinyl, 10" x 14", Yellow

Product Description
Place this safety label on vehicles that stop often to prevent accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Warn drivers to maintain enough stopping distance to avoid accidents
  • Great for delivery vehicles making frequent stops to deliver packages
  • Mounting Location: Self-Adhesive


PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendThis Vehicle Makes Sudden And Frequent Stops
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR563XVE
BrandAccuform