Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146169

MPN #: FRW531

AccuformNMC Bicycle/Pedestrian Crossing Sign, Aluminum, 30" x 30", Black/Fluorescent Yellow/Green

Product Description
DG High Prism Reflective Signs: Fluorescent Yellow Green (FYG) signs provide superior visibility and are the ultimate in attention-getting. The combinations of fluorescent colors and mico-prismatic, retro reflectivity in the sheeting, provides superior luminance and visibility - catching the eye even at wide angles and in broad daylight.

The 2009 MUTCD update requires all school and bus stop signs be Fluorescent Yellow Green, and FYG color is optional for pedestrian, bike and playground signs.

Inform all road-users of a bicycle and pedestrian crossing section on the roadway.

Features:
  • Meets standards of MUTCD Section 9B~18
  • The combined Bicycle/Pedestrian (W11-15) sign may be used where both bicyclists and pedestrians may be crossing the roadway, such as at an intersection with a shared-use path
  • All traffic signs are made of durable 1/16" thick aluminum that will not rust
  • Graphics make the message easy to understand
  • Fluorescent Yellow-Green (FYG) signs provide superior visibility and are made with Diamond Grade High-Prism Reflective
  • Combination of fluorescent colors and micro-prismatic, retro reflectivity in the sheeting
  • Reflective sign faces provide added visibility in low-light and night-time conditions
  • Signs are printed with UV-resistant inks that prevent fading during long-term outdoor environmental exposure
  • Provides superior luminance and visibility
  • Catches the eye even at wide angles and in broad daylight
  • All signs come pre-drilled with post mount holes


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height30 in
Weight7 lbs
Size30" x 30"
Thickness1/16

Product Details

Sign ShapeDiamond
Sign LegendCombined Bicycle/Pedestrian Crossing Graphic
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRW531
BrandAccuform

Compliance & Certifications

CertificationsMUTCD 7B.07, MUTCD 2C.03