Brady® 103820 Push Button Lockout Cover, 22.5 Mm Brass Base, Red
Write a Review
|
Questions & Answers (0)
Product Description
Push Button and E-Stop Safety Covers temporarily prevent access to the ON/OFF and engaged emergency stop controls for production and facility utility operating equipment. Safety Covers quickly and efficiently secure facility production and operating equipment at the point of need. Includes a permanently mounted base and a removable cover.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 2-1/2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Shackle Width | 5/16 in |
Product Details
| Type | Push Button Lockout Cover |
| Color | Red |
| For Use With | Push Button |
| Material | Polycarbonate |
| Description | Push Button Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 130820 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |