- Prohibits access to a switch or control
- Fits both 30.5mm and 22.5mm diameter switches
- Clear bases and cover allow visibility of nameplates and labels
- Horse-show shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs
- Accommodates buttons up to 50mm diameter and 45mm tall
- Includes one cover, one new install base and one retrofit base with double-faced adhesive tape
- Patent pending
Master Lock® Removable Push Button And Rotary Switch Cover
|
Questions & Answers (0)
Product Description
Features
PRICE
$43.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 2 in |
| Height | 2-7/16 in |
Product Details
| Type | Switch Cover |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Push Button And Rotary Switch Cover |
| Color | Clear |
| Manufacturers Part Number | S2151 |
| For Use With | Fits 2 or 3 Prong Power Cords |
| Brand | Master Lock |