Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104043

MPN #: 104436

Global Approved 104436 Acrylic Vertical/Horizontal Block Frame, 8.5" x 11" ,1 Piece

Product Description
These sleek and modern Acrylic Block Frames gives your photo or graphic an upscale look. Thick and Sturdy: each side of the acrylic blocks are ¾ thick making the total thickness of the block frame 1.5 thick. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the blocks and insert picture or graphic and then close, your photo will be held securely and also easy to switch out when needed. The photo holders can be used vertically or horizontally and sits on its own on a tabletop, shelf, counter, or mantel. The transparent acrylic compliments any décor. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. These chic picture holders will look great on any desk, mantel, or retail counter. Give the perfect gift by inserting a family photo, award certificate, concert ticket, business card, gift card, special poem, or bridesmaid gift. Great for weddings or special events for table numbers or centerpieces. Other uses include: name plate, photo frame, branding or advertising. Sold in multiples of 1.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Orientation: Landscape/Portrait
  • Measurement: 8.5" x 11"
  • Material Thickness: Two blocks of acrylic 0.75" thick
  • Color: Clear
PRICE
$69.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

StyleCounter Top
TypeVertical/Horizontal
MaterialAcrylic
Package Quantity1
DescriptionBlock Frame
ColorClear
Manufacturers Part Number104436
BrandAzar Displays