NSI TORK® 2007A Instant Response Turn Lock, On 1-2fc, Off/On Ratio 1.5:1, 105-305V, Blue
Write a Review
|
Questions & Answers (0)
Product Description
NSI TORK® 2007AInstant Response Turn Lock, On 1-2fc, Off/On Ratio 1.5:1, 105-285V, 1000W Tungsten, 1800VA Ballast, Blue
Street, Highway and other luminaries equipped with locking type receptacles where instant response is required.
Street, Highway and other luminaries equipped with locking type receptacles where instant response is required.
PRICE
$30.95
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 in |
| Width | 3-3/16 in |
| Depth | 3 in |
Product Details
| Tungsten Wattage | 1000 W |
| Voltage | 105-305 V |
| Color | Blue |
| Manufacturers Part Number | 5237-ul |
| Brand | Tork |