IPC 1050 Riding Sweeper, 42" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 1050 sweeper is the perfect step up to higher productivity from walk-behind units. It is small enough to go through a 32" opening but large enough to clean a 42" path with ease. It can clean floors up to 55,000 square feet per hour, all while allowing the operator to sit comfortably in the ergonomic seat.
PRICE
$19,975.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 382 lbs |
| Cleaning Width | 42 in |
Product Details
| Type | Ride-On |
| Color | Multi-colored |
| Cleaning Capacity | 55,000 ft²/hr |
| Style | Triple Brush |
| Voltage | 24 V |
| Description | Ride-On Automatic Battery Floor Sweepers |
| Manufacturers Part Number | TK1050E-225CH |
| Battery Run Time | 180 to 290 hr |
| Number of Brushes | 3 |
| Hopper Capacity | 19 gal |
| Brand | IPC |
| Speed | 4 mph |