Karcher KM 105/180 R Bp Classic Ride-On Battery Sweeper w/ 1 Side Broom, 41" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The KM 105/180 R Bp Classic is our new entry class Industrial sweeper for sweeping large amounts of dust and coarse dirt outdoors as well as heavily soiled indoor areas. This machine includes a robust steel frame and hydraulic traction drive in combination with other high-quality components. A reliable pocket filter system is integrated as standard, which is cleaned at frequent intervals via the automatic filter cleaning system. The KM 105/180 R Bp Classic is operated intuitively via levers, and includes easy-to-access components, making this a highly productive and user-friendly machine. It delivers excellent cleaning performance and is easy to service, making this ride-on sweeper a great addition to your cleaning operation. Direct Throw Principle (ie. dustpan).
PRICE
$46,279.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 42 in |
| Height | 55 in |
| Weight | 1830 lbs |
| Cleaning Width | 41 in |
| Turning Radius | 48-5/8 ° |
Product Details
| Battery Type | AGM |
| Type | Ride-On Battery |
| Color | Gray |
| Cleaning Capacity | 54,250 ft²/hr |
| Style | Direct |
| Power Source | Battery |
| Material | Steel |
| Description | KM 105/180 R Bp Classic Ride-On Battery Sweeper - 1 Side broom, AGM Batteries |
| Manufacturers Part Number | 9.841-469.0 |
| Battery Run Time | 3 to 4 hr |
| Decibels | 70 |
| Number of Brushes | 1 |
| Hopper Capacity | 47 gal |
| Brand | Karcher |