Desk and Return sold and shipped separately-ORDER BOTH. Exclusive reinforced pedestal construction makes this HON return withstand daily wear and tear like no other. Pedestal drawers open fully to give easy access to all contents. Drawers glide on steel ball-bearings for years of smooth, reliable performance. Premium, multi-ply laminate stands up to scratches, spills, stains and boiling liquids, and holds up under heavy use. Full-height modesty panel for privacy. All drawers lock using the same key; lock core can be changed as security needs require.
HON® 10500 Series Left Return with Full-Height Pedestal, 48"W x 24"D x 29-1/2"H, Pinnacle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Return |
| Frame Color Family | Brown |
| Series | 10500 |
| Top Color Family | Brown |
| Return | Left |
| Description | Left Return with Full Height Pedestal |
| Package Quantity | 1 |
| Frame Material | Thermal Fused Laminate |
| Manufacturers Part Number | HON105906LPINC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |