Hard-working, good-looking and built to survive a lifetime of overtime. Exclusive, reinforced-pedestal construction allows 10500 Series Pedestal Returns to withstand daily wear and tear like no other. Full-extension drawers glide effortlessly on steel ball-bearing suspension systems to deliver years of smooth, reliable performance, while ensuring uninhibited access to all belongings, including those furthest within a drawer. Premium, scratch-and stain-resistant, multi-ply laminate surfaces stand up to just about anything: dropped objects, spills, even boiling liquids. Worksurface grommet simplifies cable management while a full-height modesty panel provides privacy. Removable-core locking system minimizes security concerns while enabling keyed-alike convenience (keyed alike feature is limited to HON® 10500 Series components). 10500 Series Pedestal Returns are not freestanding-pair with 10500 Series Desks to create a full workstation.
HON® Return Desk with Full Height Pedestal, Left - 48" - Mahogany - 10500 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1-1/8" in |
Product Details
| Assembly Required | No |
| Type | Return |
| Number of Locking Drawers | Yes |
| Frame Color Family | Mahogany |
| Series | 10500 Series |
| Top Color Family | Mahogany |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Style | Single Pedestal |
| Pedestal Orientation | Left |
| Description | Desk Left Return |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | HON105906LNN |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |