Durable finish on top helps resist damage. Full-suspension file drawer. Grommets for cable management. Modesty panel provides privacy. Flush drawer pulls. Not freestanding. Desk and Return sold and shipped separately-ORDER BOTH.
HON®Metro Classic Series Right Return Pedestal Desk, 42"W x 24"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Number of Pedestals | 1 |
| Frame Color Family | Black |
| Color | Black |
| Top Color Family | Mahogany |
| Number of Drawers | 2 |
| Material | Laminate |
| Frame Material | Metal |
| Manufacturers Part Number | HONP3235RNS |
| Collection | Metro Classic Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |