Hard-working, good-looking and built to survive a lifetime of overtime. Locking doors conceal shelves (all but the bottom shelf is height-adjustable). Strong inner frame construction ensures trouble-free performance and a long productive life. Premium, scratch-and stain-resistant, multi-ply laminate surfaces stand up to just about anything: dropped objects, spills, even boiling liquids. Straight, square edges deliver a streamlined look. Removable-core locking system minimizes security concerns while enabling keyed-alike convenience (keyed alike feature is limited to HON® 10500 Series components).
HON® 10500 Series Storage Cabinet with Doors, 36"W x 20"D x 29-1/2"H, Kingswood Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 29-1/2 in |
| Weight | 147 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Cabinet |
| Frame Color Family | Kingswood Walnut |
| Color | Kingswood Walnut |
| Series | 10500 |
| Top Color Family | Walnut |
| Number of Shelves | 2 |
| Description | Storage Cabinet with Doors |
| Package Quantity | 1 |
| Frame Material | Particleboard/Thermal Fused Laminate |
| Manufacturers Part Number | HON105291LKI1 |
| Top Material | Particleboard/Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |