With a completely modern take on form and function, Fuse storage adds personality to any home office or corporate workspace. This undermount unit mounts flush to the underside of a worksurface to not only save floor space, but to allow your storage to move up and down with an adjustable-height worksurface. This model features a lockable door to help you safely conceal everything from work supplies to snacks to sneakers. Fuse Workplace Tools hang from the side to provide easy access to personal items, while freeing up valuable space inside the cubby for larger pieces.
HON® Fuse Undermount Storage Pedestal File Cabinet, 10"W x 14-3/8D x 20"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 14-3/8 in |
| Height | 20 in |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of File Drawers | 0 |
| Frame Color Family | White |
| Color | White |
| Top Color Family | White |
| Number of Drawers | 0 |
| Pedestal Type | File |
| Material | Metal |
| Description | Undermount Storage Pedestal File Cabinet |
| Frame Material | Metal |
| Manufacturers Part Number | HONHAUFHR15PJWL |
| Collection | Fuse |
| Top Material | Metal |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |