Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Storage Cabinet, 30"W x 18"D x 30"H, Timber Oak

Product Description
✓ Adjustable shelf provides versatile storage for books, office supplies, & personal belongings
✓ Commercial-grade laminate in a timber oak finish with tough, non-porous edges
✓ Space-efficient design is compact enough for private offices or shared work areas

The Interion® Office Collection Storage Cabinet provides space-saving storage for offices and shared workspaces. Featuring an easy-to-maintain laminate surface and durable 3 mm edge banding, this locking cabinet helps keep personal belongings, supplies, and books secure while helping you maintain a clean and organized environment. It includes a fixed bottom shelf and an adjustable shelf that can be repositioned to accommodate items of varying sizes as storage needs change.

  • Includes keys
  • 3mm edge banding for enhanced durability
  • Can be paired with coordinating models from the Interion® Office Collection
  • PRICE
    $309.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth18 in
    Height30 in

    Product Details

    Lock TypeKeyed Lock
    TypeStorage Cabinet
    MaterialLaminate
    ColorTimber Oak
    Manufacturers Part NumberB3249531
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited