- Material: Brass
- Length: 4" | 102 mm
- Inner Diameter: 11/16" | 17 mm
- Includes: 10-24 X 3/8"L Screw
- Plating: Chrome-Plated
- Depth: 1 1/2" | 38 mm
Allpoints 1061101 Hook, Finger (W/Screw)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1061101 |
| Type | Faucet Parts |
| Material | Brass |
| Description | Finger Hook w/Screw |
| Brand | AllPoints |