- Material: Brass
- Outer Diameter: 13/16"
- Plating: Chrome-Plated
- Thread: 13/16-24 Female
- Lead Free: Y
- Depth: 7/16"
- Gallons Per Minute: 0.5
- Liters Per Minute: 1.9
Allpoints 1141017 Aerator, Econo-Flo, Leadfree For Chicago Faucets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | E2605JKABCP |
| Type | Faucet Parts |
| For Use With | Chicago Faucets |
| Material | Brass |
| Description | Econo-Flo Aerator |
| Brand | Chicago Faucet |