Respawn 1063 Gaming Desk with Mouse Pad & Cable Management, 63"W x 31-1/2"D x 28-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Immerse yourself in gaming with the RESPAWN 1063 gaming desk. Featuring a spacious T-leg design a full-surface, 5mm thick, mouse pad, and integrated wire management it's your ultimate battleground for epic adventures. Dominate every game with style and comfort.
Generous 63" wide desk surface Built-in cable management system Ultra thick 5mm full desktop mousepad Sleek and modern T-leg design 175 lb weight capacity for long-lasting use
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 31-1/2 in |
| Height | 28-1/2 in |
| Weight Capacity | 175 lbs |
| Weight | 68 lbs |
Product Details
| Assembly Required | Yes |
| Type | Gaming Desk |
| Frame Color Family | Black |
| Series | RSP-1063 |
| Top Color Family | Black |
| Description | Gaming Desk with Mouse Pad |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | RSP-1063-BLK |
| Collection | Computer Desk |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Steel |
| Brand | RESPAWN |
Warranty
| Warranty | 5 yr |