ConSet Electric Adjustable Desk, 39-3/8"W x 23-5/8"D, Black H-Base with White Top
Write a Review
|
Questions & Answers (0)
Product Description
The versatile 501-19 columns are mighty problem solvers. The H shaped foot has a small footprint and is designed for smaller rectangular tops. The design allows access from all sides. Ideal for small reception tables, corners, and group arrangements for better teamwork and collaboration. The 501-19 has a mighty lift capacity of 176 lbs. and a height range from 27" to 47". The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/8 in |
| Depth | 23-5/8 in |
| Height | 27 - 47 in |
| Weight Capacity | 176 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Series | 501-19 |
| Top Color Family | White |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | H Leg |
| Manufacturers Part Number | 501-19 8B060 100-60S3 WM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/cUL, CE |