Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2336929

MPN #: NAN-IP-6-1-BK-GG

Flash Furniture Sit/Stand Computer Ergonomic Desk, Black

Product Description
Are you choosing to live a healthier lifestyle? Start where you spend the most time, your office desk. This ergonomic standing desk gives you the option to not only work in a seated position but also while standing.

We all know that sitting for hours is an unhealthy practice, but with long workdays it has become more common. Standing helps strengthen leg muscles, improves your balance and promotes healthy blood flow. Standing even burns more calories than sitting. The pneumatic levers on both sides of the table allow you to easily adjust the height with minimal effort. When preparing to work you should adjust the desk so the surface is at the most comfortable position for typing. The large surface make this desk suitable for laptops and desktop monitors. Since desktops are heavier than laptops, front adjustable glides were added to the front of the desk, while locking casters are added to the back legs, making this desk essentially mobile.

Achieve a healthier way of working with this contemporary, versatile sit and stand computer desk.

Features:
  • Contemporary Style
  • Ergonomic Sit-Down and Stand-Up Desk
  • Black Laminate Finish
  • Top Size: 37.375"W x 18.5-20.5"D
  • 0.5" Thick Top
  • Pneumatic Height Adjustable Frame
  • Silver Powder Coat Frame Finish
  • Front Adjustable Floor Glides
  • Back Locking Dual Wheel Casters
  • Base Size: 20-33"W
PRICE
$349.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-3/8 in
Depth20-1/2 in
Height29 - 40-3/4 in
Weight35 lbs

Product Details

Assembly RequiredYes
TypeAdjustable Height Standing Desk
Frame Color FamilySilver
Top Color FamilyBlack
Wheel TypeDual Wheel Casters (2 Locking)
CastersYes
DescriptionSit/Stand Computer Ergonomic Desk
Package Quantity1
Frame MaterialMetal
Manufacturers Part NumberNAN-IP-6-1-BK-GG
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty2 yr