Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peerless Chain

Model # :WBB440743

MPN #: 1077810

107 Series Duo-Trac Tractor Tire Chains (Pair) - 1077810 - Pkg Qty 2

Product Description
107 Series Duo-Trac Tractor Tire Chains provide optimal traction for home or small tractors through extreme mud and snow conditions. Chains are designed for durability through various terrains and weather conditions. Sold per pair of chains.

For use with tire sizes: 14.9x28, 14x24, 380/85R28, 420/70R28.

PRICE
$1,058.00  Sold in packages of 2 / $529.00 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style107 Series
Manufacturers Part Number1077810
TypeAdditional Traction
For Use WithTractor
MaterialSteel
BrandPeerless Chain