108 Series Hi-Way Tractor Tire Chains (Pair) - 1083210 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
108 Series Hi-Way Tractor Tire Chains provide optimal traction tractors through various terrains and weather conditions. Chains use a heavy duty cross chain for longer wear. Sold per pair of chains.
For use with tire sizes: 10x28, 11.2x28, 9.5x32.
For use with tire sizes: 10x28, 11.2x28, 9.5x32.
PRICE
$559.90 Sold in packages of 2 / $279.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 108 Series |
| Manufacturers Part Number | 1083210 |
| Type | Additional Traction |
| For Use With | Tractor |
| Material | Steel |
| Brand | Peerless Chain |