The Extra Heavy-Duty Fiberglass Rubber Grip Utility Knife offers an anti-slip handle engineered of Fiberglass for strength, conjoined with elastomer for Acetone resistance and easy cleaning. Ratchet-wheel for unlimited blade positioning. Includes the OLFA Ultra-sharp HBB black blade. Fits any OLFA Extra Heavy-Duty Blade. Applications include general construction and industrial maintenance. Cuts leather, rubber, rope, fiberglass, acetates and more.
OLFA® XH-1 Fiberglass Rubber Grip Ratchet-Lock Black/Yellow Utility Knife
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® 1071858 Fiberglass Rubber Grip Ratchet-Lock Utility Knife - Black/Yellow
The Extra Heavy-Duty Fiberglass Rubber Grip Utility Knife offers an anti-slip handle engineered of Fiberglass for strength, conjoined with elastomer for Acetone resistance and easy cleaning. Ratchet-wheel for unlimited blade positioning. Includes the OLFA Ultra-sharp HBB black blade. Fits any OLFA Extra Heavy-Duty Blade. Applications include general construction and industrial maintenance. Cuts leather, rubber, rope, fiberglass, acetates and more.
Rachet-lock mechanism Wraparound anti-slip rubber grip & acetone-resistant handle materials Stainless steel blade channel No tool blade change Convenient lanyard hole Preloaded with an HB black ultra-sharp snap-off blade MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
The Extra Heavy-Duty Fiberglass Rubber Grip Utility Knife offers an anti-slip handle engineered of Fiberglass for strength, conjoined with elastomer for Acetone resistance and easy cleaning. Ratchet-wheel for unlimited blade positioning. Includes the OLFA Ultra-sharp HBB black blade. Fits any OLFA Extra Heavy-Duty Blade. Applications include general construction and industrial maintenance. Cuts leather, rubber, rope, fiberglass, acetates and more.
PRICE
$22.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Blade Width | 25mm in |
Product Details
| Type | Snap-Off Utility |
| Handle Material | Rubber/Fiberglass |
| Material | HB Stainless Steel |
| Grip Style | Rubber |
| Color | Yellow |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 1071858 |
| Brand | OLFA |