Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WB535641

MPN #: MXP-AL

OLFA® MXP-AL 18MM Aluminum Die-cast Rubber Grip Auto-Lock Utility Knife

Product Description
Featuring a sleek die-cast aluminum handle with integrated wraparound anti-slip grip. This metal knife is designed for the challenges of even the toughest jobsites while still looking sharp and stylish. The oversized, ergonomic handle contours to the hand, making this knife your new go-to cutting tool. The rugged stainless steel blade channel extends the full length of the handle to support heavy-duty cutting. The auto-lock blade slider allows for quick and easy one-touch blade extension into multiple cutting depths. Tactile and audible clicks at each stop assure correct blade placement. The blade locks into pre-set detents for a secure hold during pushing and pulling movements for dependable cutting.

Features:
  • Sturdy die-cast aluminum handle
  • Wraparound anti-slip rubber grip
  • Stainless steel blade channel
  • Convenient lanyard hole helps avoid loss
  • No tool blade change
  • Preloaded with a 18mm LBB heavy-duty ultra-sharp black snap-off blade
PRICE
$24.75

Min. purchase quantity is 16
16
16
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.75 in
Blade Width18mm in

Product Details

TypeSnap-Off Utility
Handle MaterialRubber/Metal
Grip StyleRubber
ColorSilver
Blade TypeSnap-Off
Manufacturers Part NumberMXP-AL
BrandOLFA