Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian

Model # :WBB2193119

MPN #: 10910

Guardian 10910, 20' Halo Cable Edge Series Self Retracting Lifeline

Product Description
The Guardian Fall Protection Halo Series 20' Self-Retracting Lifeline (SRL), formerly the Edge Series, is designed with a specialized quick-action braking system, and is manufactured from non-corrosive, lightweight components. Extremely durable and available with a variety of connector options, Halo SRLs will stand up to even the harshest working conditions.

Features:
  • Carabiner included
  • Durable aluminum housing
  • Galvanized steel or stainless steel cable options
  • Swivel top
PRICE
$559.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity130-310 lbs
Weight12.3 lbs
Hook Opening7/8 in
Lifeline Width10 in
Lifeline Length20 ft
Lifeline Diameter10

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorGray
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
DescriptionHalo Cable Edge Series Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number10910
Housing MaterialAluminum
Harness ConnectionSnap Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.14-14, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
ANSI SRL TYPESRL