Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB2347959

MPN #: V845528009TB

PeakWorks SRL-54954-9TB Tie Back Leading Edge Self-Retracting Lifeline 9'L Dyneema Webbing Class A

Product Description
PeakWorks SRL-54954-9TB Tie Back Leading Edge Self-Retracting Lifeline, 9'L, Dyneema Webbing, Twin Leg LE Class A

Features:
  • OSHA Compliant: Certified ANSI Z359.14-2014 Leading Edge, Class A & CSA Z259.2.2 Standards
  • Total SRL Weight: industry leading weight of only 6 lbs - 9' length, worker weight capacity: 310 lbs
  • Leading Edge/ Class A Rating: users can work from both a vertical and horizontal anchor points, protecting them from sharp and abrasive surfaces at edges - the fall distance is less than 2 ft
  • No Shock Pack: Peakworks LE SRLs do not use external shock packs helping workers reduce fall distance calculations - making them more safe
  • 100% Tie-Off: dual SRL with snap hooks allows users to be tied off at all times in a variety of at height construction or maintenance applications


PRICE
$759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Width3/16 in
Lifeline Length9 ft
Lifeline Diameter13/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialDyneema Webbing
DescriptionSelf-Retracting Lifeline
Package Quantity1
Manufacturers Part NumberV845528009TB
Housing MaterialAluminum
Anchorage Connection MaterialSteel
Harness ConnectionPin Connector, Snap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsCertified ANSI Z359.14 Leading Edge ( Class A), CSA Z259.2.1
ANSI SRL ClassClass 1
ANSI SRL TYPESRL