Midtronics 10Ft Cable For 500XL - A083
The 10 foot replaceable cable for the EXP-1000 and Micro XL series tester offers the convenience and efficiency of testing the vehicle''s electrical system while seated in the vehicle.
Midtronics 10Ft.Cable For 500XL - A083
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 3-1/4 in |
| Weight | 4 lbs |
Product Details
| Components | Cable for MID500X |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | A083 |
| Brand | Midtronics |