Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2811236

Global Industrial™ Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V

Product Description
✓ Quiet operation.
✓ Includes precision balanced solid cast iron crankshaft.
✓ Equipped with 3 cylinder solid cast iron industrial pump.

The Global Industrial™ Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. 1 Year Limited Warranty. Overall measurements: 27" L x 42" W x 71.5" H.

  • Made in the USA.
  • Capacity: 80 gal.
  • 100% brass valves throughout.
  • 10 HP.
  • PRICE
    $3,655.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27 in
    Width42 in
    Height71-1/2 in
    Weight1020 lbs
    Tank Size80 gal

    Product Details

    Oil SystemLow Oil
    Air DryerNo
    Max PSI175 psi
    Start TypeMagnetic Starter
    MaterialSteel
    Phase1
    Tank OrientationVertical
    Oil Sight GlassNo
    Manufacturers Part NumberB2811236
    Pump TypeSplash
    Low Oil ShutoffNo
    BrandGlobal Industrial
    CFM30 CFM
    Horsepower10 HP
    After CoolerNo
    Voltage208-230 V
    CFM High38 CFM
    Noise Output76 dBA

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL