J.W. Winco 10N32A08K Zinc Die-Cast Adjustable Lever With Stainless Steel Components M10 x 32mm Stud
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.
PRICE
$15.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M10 x 1.5 in |
| Handle Length | 78mm |
| Thread Length | 32mm in |
| Unit of Measurement | Metric |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Threaded Stud |
| Color | Black |
| Spring Material | Stainless Steel 301 Series |
| Country of Origin | Import |
| Screw Material | Stainless Steel 303 Series |
| Material | Die Cast |
| Insert Material | Stainless Steel 303 Series |
| Description | Adjustable Lever |
| Manufacturers Part Number | 300.1-78-M10-32-SW |
| Brand | J.W. Winco |